Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(6,931 Items)
Sub Category
High Bay / Low Bay Fixtures (135)
Remove
Neptun 19200-AL-UNV 200W 22" Aluminum Induction High Bay with flat Glass Lens
Remove

      Items
Neptun 19200-AL-UNV 200W 22" Aluminum Induction High Bay with flat Glass Lens Neptun 19200-AL-UNV 200W 22" Aluminum Induction High Bay with flat Glass Lens


Neptun 19200-AL-UNV 200W 22" Aluminum Induction High Bay with flat Glass Lens
Email This Page Printer Friendly Version
Neptun 19200-AL-UNV 200W 22" Aluminum Induction High Bay with flat Glass Lens
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB561907
Price: $496.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

200W 22" High Bay fixture ideal for indoor lighting applications such as manufacturing, warehouse, sports, etc. Fixture has heat and impact resistant aluminum diffuser /reflector with tempered flat glass lens. Fixture has concealed continuous gasket sealing against harmful dust, dirt, moisture and insects. Aluminum ballast housing with mounting hook and 3' cord whip for easy installation. Ballast made with long life components InstantON(TM) flicker-free Cold Start and Hot Re-Start. Correlated Color Temperature of 5000°K for greater visibility. High Power Factor, Low THD Replaceable Ballast with Advanced phosphors for high Lumen Maintenance and high lumen output up to 10 years Maintenance free operation. Fixture can be supplied with longer cord whip and optional plug if required.

Product Specifications
AVG. LIFE HOURS 100,000
BRAND NEPTUN
CRI 83
LUMENS 16,000
MANUFACTURERS PART NUMBER 19200-AL-UNV
LAMP TYPE Induction
COLOR FINISH BLACK
BALLAST TYPE Electronic
VOLTAGE 120V - 277V
PRODUCT FAMILY HIGH BAY
COLOR TEMPERATURE 5000°K
Hz 250 kHz
WATTAGE 200


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light  54W T5 HO  120/277V

Crescent SBN454EB1-6 Smart-Bay Industrial Fluorescent HighBay 4 Light 54W T5 HO 120/277V

From $243.95
More Info
Add to Cart
TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

From $119.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)