Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neptun 32500-UNV 500W 32" Aluminum Induction High Bay with Polycarbonate Drop Lens

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Neptun 32500-UNV 500W 32" Aluminum Induction High Bay with Polycarbonate Drop Lens

Item #: WBB561909

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $751.00
Product Information
Customer Review
Product Q&A
500W 32" High Bay fixture ideal for indoor lighting applications such as manufacturing, warehouse, sports, etc. Fixture has heat and impact resistant aluminum diffuser /reflector with polycarbonate drop lens. Fixture has concealed continuous gasket sealing against harmful dust, dirt, moisture and insects. Aluminum ballast housing with mounting hook and cord 3' whip for easy installation. Ballast made with long life components InstantON(TM) flicker-free Cold Start and Hot Re-Start. Correlated Color Temperature of 5000°K for greater visibility. High Power Factor, Low THD Replaceable Ballast with Advanced phosphors for high Lumen Maintenance and high lumen output up to 10 years Maintenance free operation. Fixture can be supplied with longer cord whip and optional plug if required.

Product Specifications

    • AVG. LIFE HOURS100,000
    • BRANDNEPTUN
    • CRI83
    • LUMENS40,000
    • MANUFACTURER PART NUMBER32500-UNV
    • PRODUCT FAMILYHIGH BAY
    • LAMP TYPEInduction
    • VOLTAGE120V - 277V
    • Hz250 kHz
    • WATTAGE500
    • COLOR TEMPERATURE5000°K
    • COLOR FINISHALUMINUM
    • BALLAST TYPEElectronic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:27