Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Economy Heat-Seal Bubble Mailer, 5"W x 10"L x 3/16" Bubble Lining, Kraft, 250 Pack
See all 20 items in product family

Economy Heat-Seal Bubble Mailer, 5"W x 10"L x 3/16" Bubble Lining, Kraft, 250 Pack

Item #: WBB39972

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Customer Review
Product Q&A
Accessories
Economy Heat-Seal Bubble Mailer, 10" L x 5" W x 3/16" Bubble Lining, Kraft, 250/Pack

Economical heat-seal bubble mailers provide light-weight protection. Mailers are constructive from attractive, 100% recycled, golden kraft paper with high slip 3 / 16" bubble for easy product insertion. Seal with heat, tape or staples.

Product Specifications

    • BRANDGlobal Approved Vendor
    • OUTSIDE LENGTH INCHES10
    • OUTSIDE WIDTH INCHES5
    • BUBBLE LINING INCHES3/16
    • COLOR FINISHGolden Kraft
    • CONSTRUCTION100 Percent Recycled Kraft Paper
    • WEIGHT LBS0.044
    • TYPEEconomy Heat-Seal Bubble Mailer
    • PACKAGE QUANTITY250 
    • MANUFACTURERS PART NUMBERB852

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!