Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nylon Reinforced Mailer, 5"W x 10"L, Kraft, 1000 Pack
See all 35 items in product family

Nylon Reinforced Mailer, 5"W x 10"L, Kraft, 1000 Pack

Item #: WBB40068

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $212.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nylon Reinforced Mailer, 10" L x 5" W, Kraft, 1000/Pack

Heavy-duty nylon reinforced envelopes resist tearing during shipment. Secure enclosure for mailing items that do not require cushioning. Lighter-weight than other mailers to save money on postage. Fold or seal with staples or tape.

Product Specifications

    • BRANDGlobal Approved Vendor
    • OUTSIDE LENGTH INCHES10
    • OUTSIDE WIDTH INCHES5
    • COLOR FINISHKraft
    • CONSTRUCTIONNylon Fibers
    • WEIGHT LBS0.028
    • TYPENylon Reinforced Mailer
    • PACKAGE QUANTITY1000 
    • MANUFACTURERS PART NUMBERB882

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:26