Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mailers & Tubes


(700 Items)
Sub Category
Mailers & Tubes (592)
Remove
Self-Seal Bubble Mailer, 10" L x 5" W, Golden Kraft, 180 Pack
Remove

      Items
Self-Seal Bubble Mailer, 10" L x 5" W, Golden Kraft, 180 Pack Self-Seal Bubble Mailer, 10" L x 5" W, Golden Kraft, 180 Pack


Self-Seal Bubble Mailer, 10" L x 5" W, Golden Kraft, 180 Pack
Email This Page Printer Friendly Version
Self-Seal Bubble Mailer, 10" L x 5" W, Golden Kraft, 180 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB39976
Price: $45.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Self-Seal Bubble Mailer, 10" L x 5" W, Golden Kraft, 180/Pack

Light-weight bubble mailers save on postage costs. Mailers are constructed from attractive, 100% recycled, golden kraft paper with high slip 3 / 16" bubble for easy product insertion. Self-seal with convenient, tamper evident peel and stick lip.

Product Specifications
OUTSIDE LENGTH INCHES 10
OUTSIDE WIDTH INCHES 5
BUBBLE LINING INCHES 3/16
COLOR FINISH Golden Kraft
CONSTRUCTION 100% Recycled Paper
WEIGHT LBS 0.05
TYPE Self-Seal Bubble Mailer
PACKAGE QUANTITY 180 
MANUFACTURERS PART NUMBER B852SSR


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3M™ Duct Tape 3900 White, 48 mm x 54.8 m 7.7 mil

3M™ Duct Tape 3900 White, 48 mm x 54.8 m 7.7 mil

From $10.00
select
Qty: Add to Cart
Cushion Wrap Bubble Roll 24" X 100' X 5/16"

Cushion Wrap Bubble Roll 24" X 100' X 5/16"

From $47.95
select
Qty: Add to Cart
Flush Cut Foam Pouches 3" W x 4L" , 1/8" Thickness, White, 500 Pouches Pack

Flush Cut Foam Pouches 3" W x 4L" , 1/8" Thickness, White, 500 Pouches Pack

From $29.95
select
Qty: Add to Cart
17-1/4 x 11-1/4" x 1 2" Heavy Duty Cardboard Corrugated Box 275lb. Test - 25 Pack

17-1/4 x 11-1/4" x 1 2" Heavy Duty Cardboard Corrugated Box 275lb. Test - 25 Pack

From $40.95
select
Qty: Add to Cart
3M™ 371, 2" x 1000 Yard Machine Length Clear Carton Sealing Tape

3M™ 371, 2" x 1000 Yard Machine Length Clear Carton Sealing Tape

From $16.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)