Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Bubble Mailer With Opening Tear Strip, 5"W x 10"L, Golden Kraft, 180 Pack
See all 144 items in product family

Self-Seal Bubble Mailer With Opening Tear Strip, 5"W x 10"L, Golden Kraft, 180 Pack

Item #: WBB40002

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $60.95
Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Bubble Mailer With Opening Tear Strip, 10" L x 5" W, Golden Kraft, 180/Pack

Pull tear strip for clean and easy content removal. Mailers are constructed from attractive, 100% recycled, golden kraft paper with high slip 3 / 16" bubble for easy product insertion. Self-seal with convenient, tamper evident peel and stick lip. Light-weight to save on postage.

Product Specifications

    • BRANDGlobal Approved Vendor
    • OUTSIDE LENGTH INCHES10
    • OUTSIDE WIDTH INCHES5
    • BUBBLE LINING INCHES3/16
    • COLOR FINISHGolden Kraft
    • CONSTRUCTION100 Percent Recycled Paper
    • WEIGHT LBS0.05
    • TYPESelf-Seal Bubble Mailer w/ Opening Tear Strip
    • PACKAGE QUANTITY180 
    • MANUFACTURERS PART NUMBERB852SSRTT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:25