Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mailers & Tubes


(700 Items)
Sub Category
Mailers & Tubes (592)
Remove
Self-Seal Bubble Mailer, 10" L x 5" W, White, 25 Pack
Remove

      Items
Self-Seal Bubble Mailer, 10" L x 5" W, White, 25 Pack Self-Seal Bubble Mailer, 10" L x 5" W, White, 25 Pack


Self-Seal Bubble Mailer, 10" L x 5" W, White, 25 Pack
Email This Page Printer Friendly Version
Self-Seal Bubble Mailer, 10" L x 5" W, White, 25 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB40367
Price: $7.80

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Self-Seal Bubble Mailer, 10" L x 5" W, White, 25/Pack

White bubble mailers provide a polished and professional look. Self-seal with convenient, tamper evident, peel and stick lip. 3 / 16" bubble lining cushions product during shipping. Light-weight to save on postage.

Product Specifications
OUTSIDE LENGTH INCHES 10
OUTSIDE WIDTH INCHES 5
BUBBLE LINING INCHES 3/16
COLOR FINISH White
CONSTRUCTION Paper
WEIGHT LBS 0.052
TYPE Self-Seal Bubble Mailer
PACKAGE QUANTITY 25 
MANUFACTURERS PART NUMBER B852WSS25PK


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
18 - 60 Lb Basis Weight Indented Kraft Paper 300' / Roll - 300' / Roll

18 - 60 Lb Basis Weight Indented Kraft Paper 300' / Roll - 300' / Roll

From $13.50
select
Qty: Add to Cart
18 - 75 Lb Basis Weight Kraft Paper 475' / Roll - 475' / Roll

18 - 75 Lb Basis Weight Kraft Paper 475' / Roll - 475' / Roll

From $19.75
select
Qty: Add to Cart
17-1/4 x 11-1/4" x 1 2" Heavy Duty Cardboard Corrugated Box 275lb. Test - 25 Pack

17-1/4 x 11-1/4" x 1 2" Heavy Duty Cardboard Corrugated Box 275lb. Test - 25 Pack

From $40.95
select
Qty: Add to Cart
24 x 36" - 25# Bundle Newsprint Sheets - 400 Pack

24 x 36" - 25# Bundle Newsprint Sheets - 400 Pack

From $20.75
select
Qty: Add to Cart
3M™ 371, 2" x 1000 Yard Machine Length Clear Carton Sealing Tape

3M™ 371, 2" x 1000 Yard Machine Length Clear Carton Sealing Tape

From $16.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)