Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bubble Lined Polyolefin Mailer, 5"W x 10"L x 3/16", White, 25 Pack
See all 134 items in product family

Bubble Lined Polyolefin Mailer, 5"W x 10"L x 3/16", White, 25 Pack

Item #: WBB40095

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bubble Lined Polyolefin Mailer, 10" L x 5" W x 3/16" Bubble Lining, White, 25 /Pack

Strong polyolefin exterior with light-weight bubble cushioning on the interior. Mailers feature a convenient peel and seal closure. Moisture, tear and tamper resistant. 3 / 16" bubble lining cushions product.

Product Specifications

    • BRANDGlobal Approved Vendor
    • OUTSIDE LENGTH INCHES10
    • OUTSIDE WIDTH INCHES5
    • BUBBLE LINING INCHES3/16
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyolefin
    • WEIGHT LBS0.048
    • TYPEBubble Lined Polyolefin Mailer
    • PACKAGE QUANTITY25 
    • MANUFACTURERS PART NUMBERB82925PK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!