Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mailers & Tubes


(700 Items)
Sub Category
Mailers & Tubes (654)
Remove
5 x 10 Bubble Lined Poly Mailers - 250/Pack
Remove

      Items
5 x 10 Bubble Lined Poly Mailers - 250/Pack 5 x 10 Bubble Lined Poly Mailers - 250/Pack


5 x 10 Bubble Lined Poly Mailers - 250/Pack
5 x 10 Bubble Lined Poly Mailers - 250/Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB40094
Price: $82.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Strong polyolefin exterior with light-weight bubble cushioning on the interior. Mailers feature a convenient peel and seal closure. Moisture, tear and tamper resistant. 3 / 16" bubble lining cushions product.
Product Specifications
LENGTH INCHES 10
WIDTH INCHES 5
DEPTH INCHES --
COLOR FINISH White
PACKAGE QUANTITY 250 / Case 
WEIGHT LBS 0.039
TYPE Bubble Lined Polyolefin Mailer


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cushion Wrap Bubble Roll 24" X 90' X 5/16"

Cushion Wrap Bubble Roll 24" X 90' X 5/16"

From $38.95
select
Qty: Add to Cart
Flush Cut Foam Pouches 3" W x 4L" , 1/8" Thickness, White, 500 Pouches/Pack

Flush Cut Foam Pouches 3" W x 4L" , 1/8" Thickness, White, 500 Pouches/Pack

From $29.95
select
Qty: Add to Cart
3M™ Duct Tape 3900 White, 48 mm x 54.8 m 7.7 mil

3M™ Duct Tape 3900 White, 48 mm x 54.8 m 7.7 mil

From $10.00
select
Qty: Add to Cart
18 - 60 Lb Basis Weight Indented Kraft Paper 300' / Roll - 300' / Roll

18 - 60 Lb Basis Weight Indented Kraft Paper 300' / Roll - 300' / Roll

From $13.50
select
Qty: Add to Cart
17-1/4 x 11-1/4" x 1 2" Heavy Duty Cardboard Corrugated Box 275lb. Test - 25/Pack

17-1/4 x 11-1/4" x 1 2" Heavy Duty Cardboard Corrugated Box 275lb. Test - 25/Pack

From $40.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)