Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Packaging Workstations


(258 Items)
Sub Category
Extra Large Folding (61)
Remove
Ergonomic Modular Workstation With 1" Thick Lab Top with Riser
Remove

      Items
Ergonomic Modular Workstation With 1" Thick Lab Top with Riser Ergonomic Modular Workstation With 1" Thick Lab Top with Riser


Ergonomic Modular Workstation With 1" Thick Lab Top with Riser
Ergonomic Modular Workstation With 1" Thick Lab Top with Riser
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB462476
Price: $1,232.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

83" X 33" Bench adj. 29-36"H with Riser 1" Lab Top. Lab Top is chemically treated to have a high resistance to chemicals, humidity, scratching and abrasion, 1/8" chamfer on all sides. Legs are 1-1/2 16 gauge tubular steel.

Product Specifications
WIDTH INCHES 83
DEPTH INCHES 33
HEIGHT INCHES 29-36
CAPACITY LBS 1800
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Dehnco Equipment
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER D-9000LT
TOP CONSTRUCTION Lab Top Square Edge
WEIGHT LBS 120


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
CPU Holder

CPU Holder

From $131.95
select
Qty: Add to Cart
Scale Table

Scale Table

From $271.95
select
Qty: Add to Cart
Side Table

Side Table

From $211.95
select
Qty: Add to Cart
Metal Side Table

Metal Side Table

From $197.95
select
Qty: Add to Cart
Metal Drawer

Metal Drawer

From $107.95
select
Qty: Add to Cart
Box And File Drawer

Box And File Drawer

From $338.95
select
Qty: Add to Cart
Lower Shelf 16 Gauge Steel Construction

Lower Shelf 16 Gauge Steel Construction

From $125.95
select
Qty: Add to Cart
Flat Screen Monitor Arm

Flat Screen Monitor Arm

From $150.95
select
Qty: Add to Cart
Key Board Holder

Key Board Holder

From $225.95
select
Qty: Add to Cart
CPU Holder With Air Vents

CPU Holder With Air Vents

From $169.95
select
Qty: Add to Cart
Tape Machine Tray

Tape Machine Tray

From $167.95
select
Qty: Add to Cart
Drawer lock

Drawer lock

From $23.25
select
Qty: Add to Cart
Crt And Keyboard Holder

Crt And Keyboard Holder

From $261.95
select
Qty: Add to Cart
Slide Out Keyboard Tray

Slide Out Keyboard Tray

From $186.95
select
Qty: Add to Cart
Core Retainer

Core Retainer

From $23.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)