Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Packaging Workstations


(258 Items)
Sub Category
Mobile (42)
Remove
72x30 Maple Safety Edge Mobile Packaging Power Apron Bench
Remove

      Items
72x30 Maple Safety Edge Mobile Packaging Power Apron Bench 72x30 Maple Safety Edge Mobile Packaging Power Apron Bench


72x30 Maple Safety Edge Mobile Packaging Power Apron Bench
Heavy Duty Mobile Packaging Bench Heavy Duty Mobile Packaging Bench Heavy Duty Mobile Packaging Bench Heavy Duty Mobile Packaging Bench  
see additional photos
72x30 Maple Safety Edge Mobile Packaging Power Apron Bench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB607946AB
Price: $597.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
72x30 Maple Safety Edge Mobile Packaging Power Apron Bench 72"W Lower Shelf Kit 72"W  Riser Kit    
 
select
select
 

72x30 Maple Safety Edge Mobile Packaging Power Apron Bench

72"W Lower Shelf Kit

72"W Riser Kit

 
Total for 3 items is $1,076.90

Product Information
Photo Gallery
Product Q&A
Write A Review

Mobile Heavy Duty Electric Packaging Workbench
Safety Edge Maple Top

This packaging workbench has a 1-3/4" thick maple top with a radius safety edge supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench top withstands 2,000 lb. capacity. Maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. Bench with Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes 15”D lower shelf and 5” phenolic swivel casters with brakes.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, standard lower shelf or the stackable drawers.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 36
COLOR FINISH Blue
ASSEMBLY Unassembled
CONSTRUCTION Steel
LEG TYPE Fixed
MODEL 607946AB
POWER Three duplex 15 Amp, 115 Volt outlets
TOP CONSTRUCTION Butcher Block Safety Edge
WHEEL DIAMETER INCHES 5
WHEEL TYPE Phenolic
MATERIAL Maple


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6" Drawer

6" Drawer

From $66.95
select
Qty: Add to Cart
12" Drawer

12" Drawer

From $92.95
select
Qty: Add to Cart
72"W Lower Shelf For Bench - 15"D- Blue

72"W Lower Shelf For Bench - 15"D- Blue

From $62.95
select
Qty: Add to Cart
72" Shelf With Pre-Wired Electric-Blue

72" Shelf With Pre-Wired Electric-Blue

From $102.95
select
Qty: Add to Cart
Packaging Dispenser Stand

Packaging Dispenser Stand

From $399.95
select
Qty: Add to Cart
3M™ H-190, Pressure Sensitive Tape Dispenser

3M™ H-190, Pressure Sensitive Tape Dispenser

From $8.95
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 72"W Bench

Overhead Fluorescent Light Kit For 72"W Bench

From $129.95
select
Qty: Add to Cart
Single Level Carton Stand With 3 Dividers

Single Level Carton Stand With 3 Dividers

From $74.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Tool Balancer Track Kit-72"

Tool Balancer Track Kit-72"

From $102.00
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)