Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Lower Shelf Not Included

72"W x 30"D Mobile Packaging Workbench with Power Apron - Maple Butcher Block Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

72"W x 30"D Mobile Packaging Workbench with Power Apron - Maple Butcher Block Square Edge - Blue

Item #: WB607940AB

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 623.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Electric Packaging Workbench
Maple Butcher Block Square Edge Top

This packaging workbench has a 1-3/4" thick maple top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench top withstands 2,000 lb. capacity. Maple butcher-block bench top is kiln dried, electronically glued, cured and sanded smooth. Finished with a penetrating mineral oil protectant, it's built to last. Bench with Pre-Wired Power Apron offers an easy access electrical power source close at hand for power tools and equipment. Power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L power cord. Includes 15D lower shelf and 5 phenolic swivel casters with brakes.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, or the stackable drawers.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL607940AB
    • POWERThree duplex 15 Amp, 115 Volt outlets
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPhenolic
    • HEIGHT INCHES (FIXED LEG)36
    • MATERIALMaple
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result