Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Packaging Workstations


(258 Items)
Sub Category
Stationary (155)
Remove
60 x 30 Maple Safety Edge Packaging Power Apron Bench-Blue
Remove

      Items
60 x 30 Maple Safety Edge Packaging Power Apron  Bench-Blue 60 x 30 Maple Safety Edge Packaging Power Apron Bench-Blue


60 x 30 Maple Safety Edge Packaging Power Apron  Bench-Blue
Heavy Duty Electronic Production Bench, Electrical Work Benches Pre Wired Electrical Assembly on Heavy Duty Electronic Production Bench, Electrical Electrical Assembly on Heavy Duty Electronic Production Bench, Electrical Work Benches Electrical Assembly on Heavy Duty Electronic Production Bench, Electrical Work Benches    
see additional photos
60 x 30 Maple Safety Edge Packaging Power Apron Bench-Blue
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB607945B
Price: $374.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
60 x 30 Maple Safety Edge Packaging Power Apron  Bench-Blue 60"W Riser Kit 60"W Lower Shelf Kit 60"W Lower Shelf For Bench - 15"D- Blue
 
select
select
select

60 x 30 Maple Safety Edge Packaging Power Apron Bench-Blue

60"W Riser Kit

60"W Lower Shelf Kit

60"W Lower Shelf For Bench - 15"D- Blue

Total for 4 items is $870.80

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAVY DUTY ELECTRONIC PACKAGING WORK BENCHES
Maple Safety Edge Top
This packaging bench features a pre-wired power apron to provide an electrical source close at hand. Configure the ideal packaging work bench for your needs. This packaging workstation is built to last using heavy-duty 2" square x 14 gauge tubular steel legs. Legs are height adjustable from 28-34"H at 2" increments. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L quick-disconnect power cord. Packaging bench includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Tested to withstand 5,000 lb. capacity. Durable blue powder coat finish. Assembles easily.

Customize your packaging work bench by adding optional accessories and kits (sold separately) including; packaging riser kit, lower packaging shelf kit, standard lower shelf or stackable drawers.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 28 to 34
COLOR FINISH Blue
CONSTRUCTION Steel
LEG TYPE Adjustable
MODEL 607945B
TOP CONSTRUCTION Butcher Block Safety Edge
Base Model Number 607945
MATERIAL Maple


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
60"Shelf With Pre-Wired Electric-Blue

60"Shelf With Pre-Wired Electric-Blue

From $96.95
select
Qty: Add to Cart
6" Drawer

6" Drawer

From $66.95
select
Qty: Add to Cart
12" Drawer

12" Drawer

From $92.95
select
Qty: Add to Cart
60 X 30 Maple Safety Edge Top Packaging Bench

60 X 30 Maple Safety Edge Top Packaging Bench

From $324.95
select
Qty: Add to Cart
Packaging Dispenser Stand

Packaging Dispenser Stand

From $399.95
select
Qty: Add to Cart
3M™ H-190, Pressure Sensitive Tape Dispenser

3M™ H-190, Pressure Sensitive Tape Dispenser

From $8.95
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 60"W Bench

Overhead Fluorescent Light Kit For 60"W Bench

From $101.95
select
Qty: Add to Cart
Single Level Carton Stand With 3 Dividers

Single Level Carton Stand With 3 Dividers

From $74.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Tool Balancer Track Kit-60"

Tool Balancer Track Kit-60"

From $92.00
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Solo Lift Pro Package Handling Tool 40 Lb. Capacity

Solo Lift Pro Package Handling Tool 40 Lb. Capacity

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)