Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Packaging Workbench with Power Apron - Maple Butcher Block Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

72"W x 30"D Packaging Workbench with Power Apron - Maple Butcher Block Square Edge - Blue

Item #: WB607940B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $457.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ELECTRONIC PACKAGING WORK BENCHES
Maple Square Edge Top
This packaging bench features a pre-wired power apron to provide an electrical source close at hand. Configure the ideal packaging work bench for your needs. This packaging workstation is built to last using heavy-duty 2" square x 14 gauge tubular steel legs. Legs are height adjustable from 28-34"H at 2" increments. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L quick-disconnect power cord. Packaging bench includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Tested to withstand 5,000 lb. capacity. Durable blue powder coat finish. Assembles easily.

Customize your packaging work bench by adding optional accessories and kits (sold separately) including; packaging riser kit, lower packaging shelf kit, standard lower shelf or stackable drawers.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL607940B
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • MATERIALMaple
    • Base Model Number607940
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
Have A Question About This Product?
1 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:25