Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Papers, Wraps & Tissue


(1,555 Items)
Sub Category
Crinkle Paper (254)
Remove
Spring Fill Decorative Filler PV5RGG VeryFine Cut, Red/Green/Gold Metallic, 5 Lb. Box
Remove

      Items
Spring Fill Decorative Filler PV5RGG VeryFine Cut, Red/Green/Gold Metallic, 5 Lb. Box Spring Fill Decorative Filler PV5RGG VeryFine Cut, Red/Green/Gold Metallic, 5 Lb. Box


Spring Fill Decorative Filler PV5RGG VeryFine Cut, Red/Green/Gold Metallic, 5 Lb. Box
Spring Fill Decorative Filler PV5RGG VeryFine Cut, Red/Green/Gold Metallic, 5 Lb. Box
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB820844
Price: $48.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Spring Fill Decorative Filler PV5RGG VeryFine Cut, Red/Green/Gold Metallic, 5 Lb. Box

Decorative Shred for Gift Baskets & Creative Packaging

Product Specifications
COLOR FINISH Red/Green/Gold Metallic
BRAND Spring Fill®
MANUFACTURERS PART NUMBER PV5RGG
MATERIAL(S) Mylar Film
PACKAGE SIZE 5 Lb. Box
CUT STYLE VeryFine Cut™
SHRED SIZE 1/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3M Scotch H183 Pressure Sensitive Carton Sealing Hand Dispenser for 3" Tape

3M Scotch H183 Pressure Sensitive Carton Sealing Hand Dispenser for 3" Tape

From $41.95
select
Qty: Add to Cart
20 x 30" Yellow Tissue Paper - 480/Pack

20 x 30" Yellow Tissue Paper - 480/Pack

From $48.95
select
Qty: Add to Cart
Gift Wrap Paper, Gold Star Chanukah, 100'L X 24"W

Gift Wrap Paper, Gold Star Chanukah, 100'L X 24"W

From $26.95
select
Qty: Add to Cart
3M™ Tartan Heavy-Duty Carton Sealing Tape, Tartan 369, 2" X 110 Yd, 1.6 Mil, Clear, 36/Pack

3M™ Tartan Heavy-Duty Carton Sealing Tape, Tartan 369, 2" X 110 Yd, 1.6 Mil, Clear, 36/Pack

From $1.35
select
Qty: Add to Cart
Spring Fill Decorative Filler C40LA Crinkle Cut, Lavender, 40 Lb. Box

Spring Fill Decorative Filler C40LA Crinkle Cut, Lavender, 40 Lb. Box

From $93.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)