Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial VCI Paper, 48" x 200 Yds., 30#, 1 Roll
See all 21 items in product family

Industrial VCI Paper, 48" x 200 Yds., 30#, 1 Roll

Item #: WBB44632

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 152.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Industrial VCI Paper, 48" x 200 Yds., 30#, 1 Roll

Use Volatile Corrosion Inhibiting (VCI) paper to cover or wrap metal parts or surfaces. Chemically treated paper continuously vaporizes creating an environment that blocks out rust, corrosion and oxidation. One square foot of VCI paper for every one cubic foot of packaging area is recommended. Completely wrap for maximum protection. 200 yards per roll.

Product Specifications

    • LENGTH FEET600
    • WIDTH INCHES48
    • COLOR FINISHKraft Tool Co
    • BRANDGlobal Approved Vendor
    • PACKAGE QUANTITY1 Roll
    • LENGTH YARDS200
    • PAPER WEIGHT30#
    • TYPEIndustrial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed