Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armor Wrap VCI MPI Chipboard, 36 x 36 50 / Pkg.
See all 3 items in product family

Armor Wrap VCI MPI Chipboard, 36 x 36 50 / Pkg.

Item #: WBB463690

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $125.95 ea.
3-5 $117.95 ea.
6+ $111.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Armor Wrap VCI MPI Chipboard, 36 x 36 50 / Pkg.

All ARMOR WRAP® VCI Chipboard Sheets are environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic. Papers are impregnated on both sides for less confusing and to provide true interleaving capability for part stacking and palletizing. ARMOR WRAP® papers are approved on the QPL for Military specification MIL-PRF-3420, an approval that dates back to 1983.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • COLOR FINISHBROWN
    • BRANDArmor Protective Packaging
    • CONSTRUCTIONKraft
    • GAUGE--
    • HEIGHT INCHES2
    • PACKAGE QUANTITY50
    • THICKNESS MIL--
    • # WEIGHT--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:27