Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraft Paper, 50#, 15" x 720', 1 Roll
See all 46 items in product family

Kraft Paper, 50#, 15" x 720', 1 Roll

Item #: WBB44656

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Kraft Paper, 50#, 15" x 720', 1 Roll

Excellent for wrapping boxes, parts or for layering. A natural void-fill. Bio-degradable and easily recyclable. Made from 100% recycled fibers. Dispenses on all standard roll cutters.

Product Specifications

    • LENGTH FEET720
    • WIDTH INCHES15
    • COLOR FINISHKraft Tool Co
    • BRANDGlobal Approved Vendor
    • MANUFACTURERS PART NUMBERKP1550
    • PACKAGE QUANTITY1 Roll
    • PAPER WEIGHT50#
    • TYPEKraft Rolls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!