Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cable Management


(3,008 Items)
Sub Category
Cables, Ties & Wire Fasteners (954)
Remove
Ty-Rap SSH69-625 Clamp, 69"L, 25 Pack
Remove

      Items
Ty-Rap SSH69-625 Clamp, 69"L, 25 Pack Ty-Rap SSH69-625 Clamp, 69"L, 25 Pack


Ty-Rap SSH69-625 Clamp, 69"L, 25 Pack
Ty-Rap SSH69-625 Clamp, 69"L, 25 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB784071
Price: $306.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ty-Rap SSH69-625 Clamp, 69"L

Convenient for rework without disrupting existing connection.

Product Specifications
MANUFACTURERS PART NUMBER SSH69-625
BRAND Ty-Rap
DESCRIPTION Clamp
PACKAGE TYPE Regular
MAX DIAMETER ONCE AROUND INCHES 20
MATERIAL 201 Stainless Steel
COLOR Metallic Gray
TEMPERATURE RATING -112°F to 1000°F
THICKNESS INCHES 0.03
WIDTH INCHES 0.625
LENGTH INCHES 69
TENSILE STRENGTH --
PACKAGE QUANTITY 25
FOR CABLE TIES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


11" Natural Cable Ties, 100 Pieces

11" Natural Cable Ties, 100 Pieces

From $5.50
More Info
Add to Cart
Releasable Cable Ties- UV Black- 11", 100 Pieces

Releasable Cable Ties- UV Black- 11", 100 Pieces

From $38.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)