Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus C11P75 AM Compact Bench Digital Scale 165lb x 0.1Lbs. 12" x 10" Platform

Ohaus C11P75 AM Compact Bench Digital Scale 165lb x 0.1Lbs. 12" x 10" Platform

Item #: WBB782288

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $253.00 Save up to 25%
Price: $189.75
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ohaus C11P75 AM Compact Bench Scale, 74910 Grams Capacity

The Catapult 1000 series compact bench scales are the perfect solution for home use, general shipping applications, veterinary weighing, and other dry weighing applications where low cost, portability, and precision are required.



Product Specifications

    • BRANDOhaus
    • LENGTH INCHES12
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES2-1/2
    • COLORGray
    • CONSTRUCTIONPlastic
    • PAN/PLATFORM SIZE12 x 10
    • CAPACITY LBS165
    • CAPACITY KG75
    • READABILITY LB0.1
    • READABILITY KG0.05
    • READABILITY GRAMS50
    • DESCRIPTIONCompact Bench Scale
    • MANUFACTURERS PART NUMBERC11P75 AM
    • POWER SUPPLYBattery Usage
    • VOLTAGE100-120 VAC 50/60 Hz
    • PLATFORM LENGTH INCHES12
    • PLATFORM WIDTH INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!