Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Compact Digital (70)
Remove
Ohaus RD15LM High Resolution Compact Bench Scale, 33 Lb Capacity
Remove

      Items
Ohaus RD15LM High Resolution Compact Bench Scale, 33 Lb Capacity Ohaus RD15LM High Resolution Compact Bench Scale, 33 Lb Capacity


Ohaus RD15LM High Resolution Compact Bench Scale, 33 Lb Capacity
Ohaus RD15LM High Resolution Compact Bench Scale, 33 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB782438
Price: $2,217.60

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Ohaus RD15LM High Resolution Compact Bench Scale, 33 Lb Capacity

Every Ranger features a large, backlit LCD display with fast display of weighing results within 2 seconds, as well as a RS232 port for quick connectivity to printers and systems. For use in applications requiring additional filtering, the Ranger series now includes dynamic weighing software allowing weigh determination where vibration is an issue.

Product Specifications
LENGTH INCHES 14-5/8
WIDTH INCHES 14-3/16
HEIGHT INCHES 4-1/2
CAPACITY LBS 33
CAPACITY KG 15
CONSTRUCTION HD Cast Aluminum
MANUFACTURERS PART NUMBER RD15LM
PAN/PLATFORM SIZE 14" x 9-1/2"
TYPE High Resolution Compact Bench Scale
BRAND OHAUS
READABILITY LB 0.0001
READABILITY GRAMS 0.05
BATTERY USAGE No
VOLTAGE 100-120 VAC 50/60 Hz
COLOR Gray
CERTIFICATIONS Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Nsf Primo-Digital Scale-Metallic

Nsf Primo-Digital Scale-Metallic

From $34.95
More Info
Add to Cart
Primo Digital Scale-Colorful Bestseller

Primo Digital Scale-Colorful Bestseller

From $25.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)