Escali N115S Pico Pocket Digital Kitchen Scale, 11lb x 0.1oz/5000g x 1g, Silver
See all 3 items in product family

Escali N115S Pico Pocket Digital Kitchen Scale, 11lb x 0.1oz/5000g x 1g, Silver

Item #: WBB480543

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 29.95
Product Information
Customer Review
Product Q&A
Accessories
Escali N115S Pico Pocket Digital Kitchen Scale, 11lb x 0.1oz/5000g x 1g, Silver

Pico is our cutest scale yet But don't be fooled by it's size. It features a 11 Lb/5Kg capacity. The same as it's older brother the Primo. It's hand held pocket-sized and colorized. Pico's smaller size allows for space saving and easy storage. Makes a great nutritional scale in the kitchen for food portioning, for your office or for your hobbies. Pico comes in 5 vibrant colors.

Features:

  • Capacity : 11 Lb / 5000 gr & Increments: 0.1 oz / 1 gr
  • Displays in Oz, Pounds, Pounds+Oz and Grams
  • Small, fits in the palm of your hand. Easy to take with you, or store in small drawer
  • Automatic shut-off to save battery life
  • Counting feature (i.e. great for counting beads)
  • Hold feature (Displays weight after removing item off the scale, great when weighing oversized items)
  • Tare feature (Add and Weigh)
  • Lifetime limited warranty


Product Specifications

    • BRANDEscali
    • LENGTH INCHES4-3/4
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES1
    • COLORSilver
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS11
    • CAPACITY KG5
    • CAPACITY GRAMS5000
    • READABILITY GRAMS1
    • MANUFACTURERS PART NUMBERN115S
    • WEIGHT LBS0.5
    • READABILITY OZ0.1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Digital scales

Your review: The Pico Digital Scales was smaller on the surface than I expected. It is not very easy to weigh a very big piece of meat on it which is why I bought one. It works great when the piece of meat is less than a pound. I don't use it for much else.

Is this review helpful?

Good Value!

Your review: Service was good and the scale is a good value.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!