Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto 3PHTROD-WM Stadiomater Wall Mount Height Rod For 6855 Scales

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Detecto 3PHTROD-WM Stadiomater Wall Mount Height Rod For 6855 Scales

Item #: WBB586854

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 26%
Price: $88.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Detecto 3PHTROD-WM Height Rod for Wall Mount or 6855 Scales

America's name brand in medical weighing brings you stadiometers, featuring the same high-quality product tradition as our world-renowned medical scales. Installation is as simple as a few twists with the provided wrench and Detecto's 3P Wall-Mount Height Rod is ready for use. Black with white lettering, this easy-to-read height rod measures from 30" to 78" (76 cm to 198 cm). Merely lift the spoon, request for the patient to step up to be measured, then read their height. It's that simple. From its durable steel construction with black powder-coat paint finish to its simplicity of design and ease of use, Detecto's stadiometers have long been the choice for medical height measurement.

Product Specifications

    • BRANDDetecto
    • HEIGHT INCHES78
    • COLORBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONHeight Rod For 6855 or Wall Mounted Height Rod
    • TYPEMechanical
    • MANUFACTURERS PART NUMBER3PHTROD-WM
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:25