Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment GFC330a Digital Floor Counting Scale 330lb x 0.02lb 15-11/16" x 19-11/16" Platform
See all 86 items in product family

Adam Equipment GFC330a Digital Floor Counting Scale 330lb x 0.02lb 15-11/16" x 19-11/16" Platform

Item #: WBB503147

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $695.00 Save up to 20%
Price: $556.00
Product Information
Warranty
Product Q&A
Accessories
Adam Equipment GFC330a Digital Floor Counting Scale 330lb x 0.02lb 15-11/16" x 19-11/16" Platform

Designed for versatility. Reliable performance, durable construction, and versatility make the GFC unmatched for value in industrial weighing. With basic weighing, parts counting, and check counting. The easy-to-use GFC is the right choice for industry when flexibility matters.

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES26-5/8
    • WIDTH INCHES15-11/16
    • HEIGHT INCHES37-3/8
    • COLORGray
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • PAN/PLATFORM SIZE15-11/16 x 19-11/16
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS330
    • CAPACITY KG150
    • READABILITY LB0.02
    • READABILITY GRAMS10
    • MANUFACTURERS PART NUMBERGFC 330a
    • LIMITED WARRANTY YEARS2 Years
    • WEIGHT LBS33
    • CALIBRATIONAutomatic External
    • PLATFORM WIDTH INCHES19-11/16
    • PLATFORM LENGTH INCHES15-11/16
    • VOLTAGE12 VAC Adapter
    • DISPLAYLCD
    • POWER SUPPLY12vDC 800mA adapter / 6v 4ah rechargeable battery
    • STABILISATION TIME2-3 Seconds

Customers Who Viewed This Also Viewed