Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CBD16aUSB Digital Dual Bench Counting Scale W/ USB 16 x 0.0005lb

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Adam Equipment CBD16aUSB Digital Dual Bench Counting Scale W/ USB 16 x 0.0005lb

Item #: WBB1025787

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $720.00 Save up to 25%
Price: $540.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CBD16aUSB Digital Dual Bench Counting Scale W/ USB 16 x 0.0005lb

Designed for versatility. Reliable performance, durable construction, and versatility make the CBD unmatched for value in industrial weighing. With basic weighing, dual counting with separate platform hook up ready, check counting, parts counting, weigh and count accumulation plus 100PLUs. The easy-to-use CBD is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large stainless steel platform, and backlit display, The CBD includes features like USB interface, date & time, a built in rechargeable battery pack and AC adapter, to make it ideal for production, warehousing or even in the field.
    Features:
  • Large backlit LCD
  • Full numeric keypad
  • Color coded keys
  • Rechargeable battery
  • USB interface with multi-language, date and time output
  • Stainless steel
  • Adjustable feet and level bubble
  • 2 weighing units ( Kg, lb,)
  • Memory accumulation
  • Dual channel connector


Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10-13/16
    • WIDTH INCHES12-7/16
    • HEIGHT INCHES4-5/16
    • COLORLight Gray
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8 x 10-13/16
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS16
    • CAPACITY KG8
    • READABILITY LB0.0005
    • READABILITY GRAMS0.2
    • UNIT OF MEASUREMENTKilogram, Pound
    • DESCRIPTIONBench Counting Scale With USB
    • MANUFACTURERS PART NUMBERCBD16aUSB
    • LIMITED WARRANTY YEARS1 Year
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • STABILISATION TIME2 Seconds
    • PLATFORM WIDTH INCHES8-7/8
    • LEGAL FOR TRADENo
    • POWER CORD LENGTH FEET19.685
    • PLATFORM LENGTH INCHES10-13/16
    • DISPLAY3 0.8" High LCD Displays
    • WEIGHT LBS9.7
    • BATTERY LIFE HOURS70
    • VOLTAGE115/230

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:62