

 |
Browse Scales (1,911 Items) |
|
 |
Pennsylvania 7600 Series HD/High Resolution, AC/DC Capable Counting Scale, 150 Lb. Capacity |
| |
|
 |
|
 |
|
 |
|
|
|
Pennsylvania 7600 Series HD/High Resolution, AC/DC Capable Counting Scale, 150 Lb. Capacity
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB646695
|
|
|
|
Price: $844.00
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Pennsylvania 7600 Series HD/High Resolution, AC/DC Capable Counting Scale, 150 Lb. Capacity
Expanded capability for advanced counting and weighing applications, 150 lbs/70 kg capacity and 16 Million Internal counts make this HD/High resolution counting scale ideal for the smallest uniform parts. Automatic Sample Update™ feature. Display and enter via keypad: Average Piece Weight, Tare Weight, any sample quantity, ID number. Time, Date output via RS-232. Simplified operation. One-button simplicity, pushbutton Zero, and durable die cast aluminum structure provides long service life and consistent performance. Optional DUAL BASE input for remote Sample-to-Bulk counting. PLUS Integrated AC/DC power with HD power cord-- 30+ hours continous use; plug in to recharge. Functions like a Uninterrupted Power Supply.
|
| Product Specifications |
| LENGTH INCHES |
14 |
| WIDTH INCHES |
15-1/2 |
| HEIGHT INCHES |
5-1/4 |
| CAPACITY LBS |
150 |
| CAPACITY KG |
68 |
| CONSTRUCTION |
Aluminum/Stainless Steel |
| MANUFACTURERS PART NUMBER |
7600-150 AC/DC |
| PAN/PLATFORM SIZE |
12" x 14" |
| TYPE |
AC/DC Capable Counting Scale |
| BRAND |
Pennsylvania Scale Company |
| MODEL |
B646695 |
| READABILITY LB |
0.02 |
| READABILITY GRAMS |
10 |
| CERTIFICATIONS |
NTEP 10,000 D (N/A Count Mode) |
| PRESET SAMPLE SIZES |
4 Preset Or By Key-In |
| SERIES |
7600 Series |
| OPTION - N/C |
220-240 VAC, 50/60 Hz, 12V on Battery |
| VOLTAGE |
110-120 VAC, 50/60 Hz, 12V on Battery |
|
|
|
|
 |
|
|