

 |
Browse Scales (1,911 Items) |
|
 |
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 20 Lb. Capacity |
| |
|
 |
|
 |
|
 |
|
|
|
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 20 Lb. Capacity
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB646700
|
|
|
|
Price: $1,012.00
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Pennsylvania 7600 Series HD/High Resolution, AC/DC & DB Capable Counting Scale, 20 Lb. Capacity
Expanded capability for advanced counting and weighing applications, 20 lbs/10 kg capacity and 16 Million Internal counts make this HD/High resolution counting scale ideal for the smallest uniform parts. Automatic Sample Update™ feature. Display and enter via keypad: Average Piece Weight, Tare Weight, any sample quantity, ID number. Time, Date output via RS-232. Simplified operation. One-button simplicity, pushbutton Zero, and durable die cast aluminum structure provides long service life and consistent performance. PLUS AC/DC power with HD power cord AND Dual REMOTE BASE feature for 2nd base input.
|
| Product Specifications |
| LENGTH INCHES |
14 |
| WIDTH INCHES |
15-1/2 |
| HEIGHT INCHES |
5-1/4 |
| CAPACITY LBS |
20 |
| CAPACITY KG |
9 |
| CONSTRUCTION |
Aluminum/Stainless Steel |
| MANUFACTURERS PART NUMBER |
7600-20 AC/DC & DB |
| PAN/PLATFORM SIZE |
12" x 14" |
| TYPE |
AC/DC & DB Capable Counting Scale |
| BRAND |
Pennsylvania Scale Company |
| MODEL |
B646700 |
| READABILITY LB |
0.002 |
| READABILITY GRAMS |
1 |
| VOLTAGE |
110-120 VAC, 50/60 Hz, 12V on Battery |
| SERIES |
7600 Series |
| OPTION - N/C |
220-240 VAC, 50/60 Hz, 12V on Battery |
| PRESET SAMPLE SIZES |
4 Preset Or By Key-In |
| CERTIFICATIONS |
NTEP 10,000 D (N/A Count Mode) |
|
|
|
|
 |
|
|