Adam Equipment LBK25a Digital Parts Counting Scale 25lb x 0.005lb 9-13/16" x 7-1/8" Platform

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Adam Equipment LBK25a Digital Parts Counting Scale 25lb x 0.005lb 9-13/16" x 7-1/8" Platform

Item #: WB240988

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.00 Save up to 18%
Price: $ 151.70
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment LBK25a Digital Parts Counting Scale 25lb x 0.005lb 9-13/16" x 7-1/8" Platform

This weighing scaleoffers quick and easy weighing right out of the box. Low profile scale is compact and can be used anywhere. Simple-to-use 5-keypad panel is color coded for fast operation and easy identification. Great for basic and complex weighing functions including percentage weighing and parts counting applications. Weighing units for scale are g/kg/lb/oz/lb:oz. Large 7-digit backlit LCD display is easy to read. Made using plastic housing and a removable stainless steel pan for easy cleaning. Built-in rechargeable battery eliminates need for external power source. Includes AC adapter. Features auto shut-off, pre-set tare and overload alarm. Includes adjustable leveling feet.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES10
    • WIDTH INCHES12
    • HEIGHT INCHES4-1/4
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE9-7/8 x 7-1/8
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS25
    • CAPACITY KG12
    • READABILITY LB0.005
    • READABILITY GRAMS2
    • UNIT OF MEASUREMENT"Gram, Kilogram, Pound, Ounce, Pound-Ounce"
    • MANUFACTURERS PART NUMBERLBK 25a
    • LIMITED WARRANTY YEARS1 Year
    • VOLTAGE12 VDC 800 mA
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS150
    • PLATFORM WIDTH INCHES7-1/8
    • STABILISATION TIME2 Seconds
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • PLATFORM LENGTH INCHES9-7/8
    • DISPLAY6-Digit LCD
    • POWER CORD LENGTH FEET19.685
Have A Question About This Product?
3 Question | 4 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

What is the best method for recharging the internal battery?

Question Asked By: KELLY , December 01, 2017

+ View 2 Answers

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed