Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell ElectroSamson Hand Held Digital Scale 55lb x 0.05lb
See all 5 items in product family

Brecknell ElectroSamson Hand Held Digital Scale 55lb x 0.05lb

Item #: WBB346233

Sold By: globalindustrial.com

Expected ship date 02/09/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.00 Save up to 10%
Price: $94.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Brecknell ElectroSamson Hand Held Digital Scale 55 Lb x 0.05 Lb

A modern scale offering all the qualities of a traditional hanging balance with the simplicity, convenience and accuracy of digital operation.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES10-3/4
    • WIDTH INCHES4
    • HEIGHT INCHES2-1/2
    • COLORGray
    • CAPACITY LBS55
    • CAPACITY KG25
    • READABILITY GRAMS454
    • MANUFACTURERS PART NUMBERES-55
    • READABILITY OZ16
    • WEIGHT LBS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68