Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black
See all 4 items in product family

Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black

Item #: WBB480583

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Escali 11050B Velo Luggage Scale with Auto Shut Off, 110lb x 0.2lb/50kg x 0.1kg, Black

Weigh Your Luggage Never pay overweight bag fees again

Features:

  • Easy, 1-button operation
  • Stainless steel clasp
  • Tough nylon strap
  • Capacity : 110 lbs or 50 kilograms
  • Tare function
  • Automatic power off
  • Data lock feature
  • Over load indication
  • Tough nylon strap + stainless steel clasp
  • 1 lithium battery is included
  • Dimensions: 6"x1"x1-1/4" (15 cm x 2-1/2 cm x 3 cm)
  • Available in 5 eye catching colors


Product Specifications

    • BRANDEscali
    • LENGTH INCHES7
    • WIDTH INCHES5-3/4
    • HEIGHT INCHES1-3/4
    • COLORBlack
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS110
    • CAPACITY KG50
    • READABILITY GRAMS91
    • DESCRIPTIONVelo Digital Luggage Scale Weigh
    • MANUFACTURERS PART NUMBER11050B
    • VOLTAGE1 Lithium
    • WEIGHT LBS4
    • READABILITY OZ3.2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Accurate, easy to hold and use

Your review: The handle on this scale is shaped for easy, comfortable use. We bought it for a trip overseas. It came early, and gave us accurate readings, switched from pounds to kg, required by our European airline.We are very pleased , both with the product and with the service provided by this company.

Pros: Handle is easy to hold.Price is moderate. Service is excellent.

Cons: None I can think of.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed