Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dillon AP Dynamometer With Shackles 10" Dial 1,000 Kg x 5 Kg
See all 9 items in product family

Dillon AP Dynamometer With Shackles 10" Dial 1,000 Kg x 5 Kg

Item #: WBB585445

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,310.00 Save up to 11%
Price: $1,167.00
Product Information
Warranty
Product Q&A
Accessories
Dillon AP Dynamometer With Shackles 10" Dial 1000 Kg x 5 Kg

  • 10" (250 mm) diameter AP Dynamometer
  • Includes a rugged ABS plastic carry case with die-cut foam inserts.
  • Broadest range of capacities and resolutions are certain to fit your needs
  • Wide temperature range for use in nearly any environment ('-50 to 140 ° F)
  • Large safety factor for overload protection and long life
  • No batteries required
  • Dial size choice for the best in portability or visibility
  • Anti-parallax dial and pointer product accurate readings from any perspective
  • Maximum hand retains peak load point and is easily reset
  • Zero control cancels preset loads (backside)
  • High strength case resists heavy blows
  • Generous shackle openings mate with most hooks and hardware
  • High specification materials on all load components. Heat treated to tight tolerances
  • Durable powder coat paint provides outstanding protection
  • Offset load beam eases tension measurement
  • Includes 2 year Warranty


Product Specifications

    • BRANDDillon
    • LENGTH INCHES14-1/2
    • WIDTH INCHES6
    • CONSTRUCTIONSteel
    • CAPACITY KG1000
    • READABILITY KG5
    • DESCRIPTIONAP Dynamometer
    • LIMITED WARRANTY YEARS2 year
    • WEIGHT LBS9.00
    • DIAL DIAMETER INCHES10
    • DISPLAYDial
    • RESOLUTION5
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.