Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CPWplus 200W Digital Bench Scale W/ Handlebar Frame 440lb x 0.1lb
See all 45 items in product family

Adam Equipment CPWplus 200W Digital Bench Scale W/ Handlebar Frame 440lb x 0.1lb

Item #: WBB503203

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $455.00 Save up to 24%
Price: $345.80
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CPWplus 200W Digital Bench Scale W/ Handlebar Frame 440lb x 0.1lb

Reliable and durable in the field, office, lab or factory, the CPWplus series of scales offers an extensive range of models and configurations to accommodate a variety of applications. Choose the CPWplus for compact portability, the CPWplus-P version with pillar mounted display, the CPWplus-M or CPWplus-L for large platforms, or the CPWplus-W with handlebars and wheels. Simple operation, a selection of platform sizes, battery and AC operation, and rugged construction all combine to make the CPWplus series truly a great value in this industrial range.

Features:

  • Stainless steel platforms
  • Adjusting feet and level
  • RS-232 bi-directional interface
  • Battery powered / AC Adaptor
  • 4 weighing units


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES19-11/16
    • WIDTH INCHES47
    • HEIGHT INCHES4
    • COLORStainless
    • CONSTRUCTIONABS Plastic / Metal
    • PAN/PLATFORM SIZE19-11/16 × 19-11/16
    • CAPACITY LBS440
    • CAPACITY KG200
    • READABILITY LB0.1
    • READABILITY GRAMS50
    • UNIT OF MEASUREMENTKilogram (kg), Pound (lb), Ounce (Oz), Pound-Ounce (lb-oz)
    • DESCRIPTIONCPW PLUS 200W
    • LIMITED WARRANTY YEARS1 year
    • CALIBRATIONAutomatic external
    • DISPLAY25mm Backlit LCD digits
    • STABILISATION TIME2-3 Sec
    • PLATFORM LENGTH INCHES19-11/16 × 19-11/16
    • WEIGHT LBS23.1
    • POWER SUPPLY12 VAC, 500 mA Power Supply
    • VOLTAGE12vac adapter
    • HERTZ--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

WEIGHING SCALE

Your review: PERFECT, JUST WHAT I WANTED. GOOD PRICE, GOOD QUALITY.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:64