Brecknell PS2000 Low Profile Digital Floor Scale 2,000lb x 1lb, 59" x 30" Platform

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Brecknell PS2000 Low Profile Digital Floor Scale 2,000lb x 1lb, 59" x 30" Platform

Item #: WB260826

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $950.00 Save up to 26%
Price: $ 701.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Brecknell PS2000 Low Profile Digital Floor Scale 2,000lb x 1lb, 59" x 30" Platform

Low Profile Digital Floor Scales are economical to own with no installation costs and no moving parts that require maintenance or adjustment. They provide accuracy within .1%. Ideal for various weighing applications; such as livestock, feed carts, bulk containers, shipping and receiving. Durable steel construction. 2-1/2"H platform with tread plate surface for slip resistance. Ramped ends eliminate need for ramps and recessed floors. Adjustable leveling feet allow scale to work on uneven floors. Operating functions includes hold/print, units, tare, zero function. 4 AAA batteries and 6V DC power adapter included. Includes stainless steel/ABS LCD indicator with 5-digit display and blue backlight. Optional Floor Stand for display sold separately. 1 Year Limited Warranty. Low Profile Digital Floor Scales provide accuracy within .1%. Floor scales are ideal for various weighing applications; such as livestock, feed carts, bulk containers, shipping and receiving. Durable steel construction. 2-1/2"H platform with tread plate surface for slip resistance. Ramped ends eliminate need for ramps and recessed floors. Adjustable leveling feet allow scale to work on uneven floors. Operating functions includes hold/print, units, tare, zero function. 4 AAA batteries and 6V DC power adapter included. 2000 lb. Capacity Scale offers a platform measuring 59"L x 30"W x 2-1/2"H. Includes LCD indicator with 5-digit display and blue backlight. Optional Floor Stand for display sold separately. 1 Year Limited Warranty.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES59
    • WIDTH INCHES30
    • HEIGHT INCHES2-1/2
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE59 x 30
    • CAPACITY LBS2000
    • CAPACITY KG1000
    • READABILITY LB1
    • READABILITY GRAMS454
    • DESCRIPTIONScale With Indicator
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • PLATFORM WIDTH INCHES30
    • POWER SUPPLY4AAA Batteries & 6V DC Power Adapter (Included)
    • PLATFORM LENGTH INCHES59
    • DISPLAY5 Digit LCD with Backlight
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good scale for the price

Your review: We needed something to weigh larger parts. This works well for that.

Pros: easy to store when it's not needed. light up display. Good value.

Cons: stand for display not included, cord should be better protected.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!