Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment NTEP Platform Scale, PT112M, 2500 Lb Capacity x 200 Gram Readability

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Adam Equipment NTEP Platform Scale, PT112M, 2500 Lb Capacity x 200 Gram Readability

Item #: WBB1025760

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,050.00 Save up to 20%
Price: $ 840.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment NTEP Platform Scale, PT112M, 2500 Lb Capacity x 200 Gram Readability

Reliable performance, durable construction, and versatility make the PT unmatched for value in industrial weighing. With basic weighing, parts counting, percentage weighing, dynamic weighing. The easy-to-use PT is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large steel platform.
    Features:
  • diamond steel plate top.
  • Adjustable feet with 4 load cell construction.
  • Weighing units depending on indicator model ( g, kg, lb, oz) 10 foot indicator cable included as well.
Indicator Sold Separately

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES47-3/16
    • WIDTH INCHES47-3/16
    • HEIGHT INCHES5
    • COLORBlue
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE47-3/16 x 47-3/16
    • CAPACITY LBS2500
    • CAPACITY KG1000
    • READABILITY LB0.5
    • READABILITY GRAMS200
    • DESCRIPTIONNTEP Platform Scale
    • MANUFACTURERS PART NUMBERPT112M
    • PLATFORM LENGTH INCHES47-3/16
    • PLATFORM WIDTH INCHES47-3/16
    • DUAL READABILITYN
    • WEIGHT LBS264
    • DISPLAYLCD
    • APPROVALNTEP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed