Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus Defender 3000 Xtreme Washdown Bench Digital Scale 330lb x 0.05lb 16-1/2" x 21-5/8"
See all 6 items in product family

Ohaus Defender 3000 Xtreme Washdown Bench Digital Scale 330lb x 0.05lb 16-1/2" x 21-5/8"

Item #: WBB345268

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,467.00 Save up to 20%
Price: $ 1,173.60
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ohaus D32XW150VL AM Defender 3000 Xtreme Washdown Bench Scale - 16.5x26.3x36.2

The Ohaus Defender 3000 Xtreme bench scales are designed with affordability in mind, but with no compromise on quality. Ideal for general weighing and simple counting applications in wet or damp environments. The Defender 3000 Xtreme feature a simple, yet rugged, tubular frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities. The Defender 3000 Xtreme is the solution to your weighing applications thar require dependability within an affordable budget. Standard fetures include a stainless steel weighing pan with stainless steel frame and lP67 stainless steel load cell. Indicator features a stainless steel housing with NEMA IV/IP65 rated protection, multiple weighing units (lb,oz,kg, lb:oz), parts counting mode, built-in RS232 interface, operates on AC transformer and rechargeable lead acid battery. 1 Year Limited Warranty



Product Specifications

    • BRANDOhaus
    • LENGTH INCHES16-1/2
    • WIDTH INCHES12
    • HEIGHT INCHES22-1/2
    • CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE16-1/2 x 21-5/8
    • CAPACITY LBS330
    • CAPACITY KG150
    • READABILITY LB0.05
    • READABILITY KG0.02
    • MANUFACTURERS PART NUMBERD32XW150VL AM
    • PLATFORM WIDTH INCHES21-5/8
    • PLATFORM LENGTH INCHES16-1/2
    • CAPACITY OZ5280
    • READABILITY OZ1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!