Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto RW-1000 Digital Floor Scale 1000 x 0.5lb 40-1/2" x 32-1/2" Plat. W/ Built In Ramps, Wheels

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Detecto RW-1000 Digital Floor Scale 1000 x 0.5lb 40-1/2" x 32-1/2" Plat. W/ Built In Ramps, Wheels

Item #: WB652566

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,890.00 Save up to 31%
Price: $ 1,298.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Detecto RW-1000 Digital Floor Scale 1000 x 0.5lb 40-1/2" x 32-1/2" Plat. W/ Built In Ramps, Wheels

Weigh drums, barrels, crates, or any bulky items anywhere with this unique scale with lift handles on one side and wheels on the other. Simply lift the unit by handles and roll to transport. Features a heavy duty steel plate, powder coat finish and a stainless steel indicator with 1"H LCD display. Operates with AC power supply or 6 C batteries (not included). Platform measures 30"L x 40"W x 2-1/2"H. Accurate to 0.5 lbs.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES30
    • WIDTH INCHES40
    • HEIGHT INCHES2-1/2
    • COLORBlue
    • CONSTRUCTIONSteel
    • CAPACITY LBS1000
    • CAPACITY KG450
    • READABILITY LB0.5
    • READABILITY KG0.2
    • DESCRIPTIONPortable Floor Scale
    • MANUFACTURERS PART NUMBERRW-1000
    • MODELRun-a-Weigh
    • LEGAL FOR TRADEN
    • WEIGHT LBS105
    • APPROVALISO9001

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Additional Specifications?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Additional Specifications?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result