Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto RW-500 Digital Floor Scale 500lb x 0.5lb 40-1/2" x 32-1/2" Plat. W/ Built In Ramps, Wheels

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Detecto RW-500 Digital Floor Scale 500lb x 0.5lb 40-1/2" x 32-1/2" Plat. W/ Built In Ramps, Wheels

Item #: WB652565

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,675.00 Save up to 27%
Price: $1,222.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Detecto RW-500 Digital Floor Scale 500lb x 0.5lb 40-1/2" x 32-1/2" Plat. W/ Built In Ramps, Wheels

Weigh drums, barrels, crates, or any bulky items anywhere with this unique scale with lift handles on one side and wheels on the other. Simply lift the unit by handles and roll to transport. Features a heavy duty steel plate, powder coat finish and a stainless steel indicator with 1"H LCD display. Operates with AC power supply or 6 C batteries (not included). Platform measures 30"L x 40"W x 2-1/2"H. Accurate to 0.2 lbs.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES30
    • WIDTH INCHES40
    • HEIGHT INCHES2-1/2
    • COLORBlue
    • CONSTRUCTIONSteel
    • CAPACITY LBS500
    • CAPACITY KG225
    • READABILITY LB0.2
    • READABILITY KG0.1
    • DESCRIPTIONPortable Floor Scale
    • MANUFACTURERS PART NUMBERRW-500
    • WEIGHT LBS105
    • LEGAL FOR TRADEN
    • APPROVALISO9001
    • MODELRun-a-Weigh

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Portable Drum

Your review: My organization purchased two of these scales to weigh our biohazard waste containers for TCEQ purposes. This scales is easy to use and doesn't take a lot of effort to roll the product onto the scale. Great Product

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!