Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 72 items in product family

1500g Precision Balance

Item #: WBB503088

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $875.00 Save: up to 18%
Add to list
Product Information
Product Q&A
Accessories
1500g Precision Balance

PGW precision balance are built for unmatched performance and remarkably intuitive operation. Delivering the ultimate in speed and accuracy, the PGW sets a new industry benchmark for reliability, durability and ease-of-use. PGW balances offer improved response time and enhanced stability, with an array of innovative new features added with one goal in mind - to simplify even the most complex lab applications.

Features

  • Internal calibration with programmable automatic calibration for time and temperature
  • Lock down Kensington™ type mounting point
  • GLP-compliant print outs via RS232 connection
  • Date and time stored in memory
  • Below balance weighing with optional hanger
  • Digital filters compensate for vibration, drafts or temperature changes
  • Future upgrade / update software through our online service facility
  • 17 weighing units including 1 custom unitcounting, percentage weighing, density of solids & liquids, check weighing, animal / dynamic weighing, net/totalization with programmable automatic calibration for time and temperature

Product Specifications

  • BRANDAdam® Equipment
  • LENGTH INCHES14-1/16
  • WIDTH INCHES9-7/8
  • HEIGHT INCHES4-1/16
  • PAN/PLATFORM SIZE7-5/8 x 7-5/8
  • PLATFORM LENGTH INCHES7-5/8
  • PLATFORM WIDTH INCHES7-5/8
  • WEIGHT LBS12
  • COLORWhite
  • CONSTRUCTIONCast Metal
  • CAPACITY GRAMS1500
  • READABILITY GRAMS0.01
  • VOLTAGE15vac adapter
  • DESCRIPTIONPrecison Balance
  • LIMITED WARRANTY YEARS3 years
  • MANUFACTURERS PART NUMBERPGW1502e
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.