Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment PW184 Digital Analytical Balance 180g x 0.0001g 3-1/2
See all 128 items in product family

Adam Equipment PW184 Digital Analytical Balance 180g x 0.0001g 3-1/2" Diameter Platform

Item #: WBB503224

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,845.00 Save: up to 18%
Product Information
Warranty
Product Q&A
Accessories
Adam Equipment PW184 Digital Analytical Balance 180g x 0.0001g 3-1/2" Diameter Platform

PW analytical balances deliver the ultimate in speed and accuracy with 0.1mg precision. PW balances offer outstanding response time and stability. With an array of innovative features they simplify even the most complex lab applications. Internal calibration with programmable automatic calibration for time and temperature

Features:

  • Lock down Kensington™ type mounting point
  • GLP-compliant print outs via RS232 connection
  • Date and time stored in memory
  • Below balance weighing with optional hanger
  • Digital filters compensate for vibration, drafts or temperature changes
  • Future upgrade / update software available. t
  • 16 weighing units including 1 custom unit counting, percentage weighing, density of solids & liquids, check weighing, animal / dynamic weighing, net/totalization with programmable automatic calibration for time and temperature


Product Specifications

  • BRANDAdam Equipment
  • LENGTH INCHES20-5/8
  • WIDTH INCHES10-1/8
  • HEIGHT INCHES10-13/16
  • COLORWhite
  • CONSTRUCTIONCast Metal
  • PAN/PLATFORM SIZE7-5/8 x 7-5/8
  • CAPACITY GRAMS180
  • READABILITY GRAMS0.0001
  • DESCRIPTIONAnalytical Balance
  • MANUFACTURERS PART NUMBERPW184
  • LIMITED WARRANTY YEARS3 Years
  • PLATFORM LENGTH INCHES7-5/8
  • WEIGHT LBS26.43
  • VOLTAGE15vac adapter
  • PLATFORM WIDTH INCHES7-5/8
  • POWER SUPPLY15VAC Adapter

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.