Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment TBB2610T Triple Beam Balance With Tare 2610g x 0.1g 6" Diameter Platform
See all 20 items in product family

Adam Equipment TBB2610T Triple Beam Balance With Tare 2610g x 0.1g 6" Diameter Platform

Item #: WBB503227

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.00 Save up to 25%
Price: $106.50
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment TBB2610T Triple Beam Balance With Tare 2610g x 0.1g 6" Diameter Platform

The first triple beam designed specifically for educators Adam Equipment's TBB is the sturdiest choice for the classroom with a strong metal housing, stainless steel weighing pan, and a larger overall body than other triple beam balances. The innovative tripod legs and integral weigh-below hook allow you to do density and specific gravity determination easily without having to construct awkward table mounted stands. And your TBB can be locked to the bench or table using the built-in security slot and an optional lock and cable. The Adam Assurance warranty covers all parts and labor with prompt reliable service for educators 5 years for TBB2610S and TBB2610T, and 3 years for TBB610S.

Features:

  • Built-in security slot
  • Unique tripod legs
  • Large sturdy body
  • Stainless steel pan
  • Weigh below hook
  • Protractor, ruler and conversion chart
  • Built-in mass holder


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES4-5/16
    • WIDTH INCHES20
    • HEIGHT INCHES6-5/16
    • COLORBlue
    • CONSTRUCTIONCast Metal
    • PAN/PLATFORM SIZE7-5/8 x 7-5/8
    • CAPACITY GRAMS2610
    • READABILITY GRAMS0.1
    • UNIT OF MEASUREMENTGram
    • DESCRIPTIONTriple Beam Balance
    • MANUFACTURERS PART NUMBERTBB2610T
    • LIMITED WARRANTY YEARS5 Years
    • PLATFORM LENGTH INCHES7-5/8
    • CALIBRATIONExternal
    • DISPLAYGraduated Beam
    • WEIGHT LBS5.94
    • PLATFORM WIDTH INCHES7-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:46