Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell PB-500 Pocket Balance 500g x 0.1g 11" x 12-1/2" Platform

Brecknell PB-500 Pocket Balance 500g x 0.1g 11" x 12-1/2" Platform

Item #: WBB346319

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.00 Save up to 47%
Price: $65.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Brecknell PB-500 Pocket Balance 500g x 0.1g

This alternative to premium priced analytical balances is ideal for general laboratory, industrial and educational applications requiring multiple weighing units.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES3-3/16
    • WIDTH INCHES5-3/16
    • HEIGHT INCHES0-7/8
    • COLORGray
    • CONSTRUCTIONPlastic Indicator/Steel Base
    • PAN/PLATFORM SIZE11 x 12-1/2
    • CAPACITY GRAMS500
    • READABILITY GRAMS0.1
    • MANUFACTURERS PART NUMBERPB500
    • LIMITED WARRANTY YEARS1 Year
    • PLATFORM LENGTH INCHES11
    • PLATFORM WIDTH INCHES12-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:68