

 |
Browse Scales (1,912 Items) |
|
 |
Adventurer Pro Balance - 410gx0.01g |
| |
|
 |
|
 |
|
 |
|
|
|
Adventurer Pro Balance - 410gx0.01g
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 10 to 13 days
Stock No: WBB345248
|
|
|
|
Price: $841.50
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Ohaus Adventurer Pro Balance - 410gx0.01g
The OHAUS Adventurer Pro-The Most Complete Balance in its Class! Since its introduction, the Ohaus Adventurer Pro has established itself as the industry's most versatile balance. It counts, it sums, it holds and it delivers traceable results. No other balance in its class offers all these features in a single compact design. Smartext Software is Ohaus' easy to use balance software that utilizes text prompts to guide users through application use and balance setup. Delivered through a two line backlit LCD and clearly marked buttons. Smartext tells you what is going on and what you have to do next. Quadrastance incorporates four adjusting feet to provide superior footprint stability on any surface. Other standard features include upfront level bubble, selectable environmental settings to compensate for vibrations and other environmental disturbances, protective in-use cover, security bracket, selectable weighing units, easy to clean stainless steel platform, RS232 interface, multiple application modes such as animal weighing, parts counting, percentage, checkweighing, totalization and display hold. Operates with AC adapter or battery power.
|
| Product Specifications |
| LENGTH INCHES |
7-5/8 |
| WIDTH INCHES |
10 |
| HEIGHT INCHES |
2-13/16 |
| CAPACITY LBS |
0.9 |
| CAPACITY GRAMS |
410 |
| CONSTRUCTION |
Plastic |
| MANUFACTURERS PART NUMBER |
AV412 |
| PAN/PLATFORM SIZE |
5-13/16" x 6-5/16" |
| TYPE |
Adventurer Pro Balance |
| BRAND |
Ohaus |
| MODEL |
B345248 |
| READABILITY LB |
0.00002 |
| READABILITY GRAMS |
0.01 |
|
|
|
|
 |
|
|