Pennsylvania 76/6600 Series NTEP Floor/Pallet Digital Scale 48" x 48" 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Pennsylvania 76/6600 Series NTEP Floor/Pallet Digital Scale 48" x 48" 5,000lb x 1lb

Item #: WBB522429

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,364.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor/Pallet Scale - 48" x 48" x 3", 5000lb. Capacity

Features
  • Made In U.S.A
  • Rugged, heavy duty design for rough industrial use
  • NTEP approved
  • (4) Premium Sensortronics load cells with 100% end loading
  • Adjustable leveling feet
  • Powder coating standard on platforms up to and including 60" x 60" - 10,000lb capacity-all others black enamel
  • Designed for permanent or portable installations
  • Optional 4-way ramp access
  • 20' cable to digital indicator or counting scale
  • Many standard and custom sizes and capacities
  • Limited 5 year warranty

    Model7600 Indicator Features
  • Stainless steel housing with adjustable wall/desk top mounting bracket
  • Bright LED display
  • Full function numeric key pad (allows entry of known tare values)
  • RS232 serial interface
  • Selectable units
  • Net/Tare/Gross modes


Product Specifications

    • BRANDPennsylvania Scale Co
    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES3
    • COLORBlack Base/ SS Indicator
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2300
    • READABILITY LB1
    • READABILITY KG0.5
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBER76/6600-4848-5K
    • INDICATOR WIDTH INCHES9
    • VOLTAGE110
    • LEGAL FOR TRADEY
    • DIVISIONS5000
    • BATTERY LIFE HOURS30
    • APPROVALNTEP
    • INCLUDES7600
    • POWER SUPPLYAC/DC or Internal Battery
    • DISPLAY6-digit 0.56" LCD
    • INDICATOR DEPTH INCHES4
    • INDICATOR HEIGHT INCHES6-5/8
    • INDICATOR CONSTRUCTIONStainless Steel
    • HERTZ50/60
    • OVERLOAD PROTECTION - %105 Percent Weight Capacity
    • WEIGHT LBS275
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

territory sales manager

Your review: sales and service did the job once again and there were no problems. also, shipping was ahead of the published estimate lead time.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What cable is needed to connect to a printer? Do you sell the cable?

Question Asked By: Matt , February 09, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.205.33:44