Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Pallet & Truck (128)
Remove
Pallet Scale W/Deluxe Display SBI-521 LED
Remove

      Items
Pallet Scale W/Deluxe Display   SBI-521 LED Pallet Scale W/Deluxe Display SBI-521 LED


Pallet Scale W/Deluxe Display   SBI-521 LED
Low Profile Pallet Scale Low Profile Pallet Scale  Pallet Scale with Deluxe Display Low Profile Pallet Scale - Rugged Steel Diamond Plate Surface    
see additional photos
Pallet Scale W/Deluxe Display SBI-521 LED
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB253226S
Price: $1,138.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Pallet Scale W/Deluxe Display   SBI-521 LED Salter Brecknell Pallet Scale Ramp 48 x 36        
 
select
   

Pallet Scale W/Deluxe Display SBI-521 LED

Salter Brecknell Pallet Scale Ramp 48 x 36

   
Total for 2 items is $1,477.95

Product Information
Photo Gallery
Warranty
Product Q&A
Write A Review

Low Profile Pallet Scale
Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 3.1" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Standard ABS plastic indicator case features 0.6" LED display, wall-mount, AC power supply with 6 ft. cord and 15 ft. cable to connect scale to indicator. Deluxe Stainless Steel indicator case features 1" LED display, internal AC power supply with 6' power cord and 15 ft. cable to connect scale to indicator.

Watch Video Below


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 48
HEIGHT INCHES 3
CAPACITY LBS 5000
CAPACITY KG 2500
ASSEMBLY Must be Assembled
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 56977-0035
TYPE Pallet Scale
WEIGHT LBS 330
BRAND Salter Brecknell
MODEL 253226S
READABILITY LB 1
READABILITY KG 0.5
DISPLAY Deluxe Display SBI-521 LED
COLOR Powder-coat paint


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
80 Gauge Stretch Wrap 20"W x 5000'L for Machine Application

80 Gauge Stretch Wrap 20"W x 5000'L for Machine Application

From $46.95
select
Qty: Add to Cart
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
(76)