Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optima 916 Series NTEP Heavy Duty Pallet Digital Scale 60" x 60" 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Optima 916 Series NTEP Heavy Duty Pallet Digital Scale 60" x 60" 5,000lb x 1lb

Item #: WBB1483762

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $900.00 Save up to 22%
Price: $ 701.00
Product Information
Customer Review
Product Q&A
Accessories
Optima NTEP 60" x 60" Heavy Duty Pallet Scale 5,000 lb x 1 lb

Optima's NTEP Legal for Trade heavy duty pallet scales are built for longevity and accuracy. Complete with digital weight indicator that has a large and bright LED display, with quick connects and factory calibration that allow the scale to operate immediately with minimal setup. With 200% overload protection, you can expect it to perform year in year out within the most rugged industrial surroundings.



Product Specifications

    • BRANDOptima
    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES4
    • COLORBlue
    • CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2268
    • READABILITY LB1
    • READABILITY GRAMS454
    • DESCRIPTIONPallet Scale
    • MANUFACTURERS PART NUMBEROP-916-5x5-5
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEY
    • APPROVALNTEP
    • INCLUDESAC Adaptor
    • PLATFORM WIDTH INCHES60
    • OVERLOAD PROTECTION - %2
    • POWER SUPPLYAC Power
    • PLATFORM LENGTH INCHES60
    • DISPLAY6-digit 1 " LED
    • WEIGHT LBS400
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Scale 60x60 5000lb. Excellent title

Your review: Nice scale, easy assembly

Pros: Not to big but big enough to work with

Cons: None at this time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!