Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optima 750 Series 4' x 4 Ramp for 4' x 4' Floor Digital Scale

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Optima 750 Series 4' x 4 Ramp for 4' x 4' Floor Digital Scale

Item #: WBB1517797

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $304.00 Save up to 19%
Price: $ 245.95
Product Information
Customer Review
Product Q&A
Accessories
Optima Ramp for 4' x 4' Optima Floor Scale

Heavy duty diamond plated 4' (width: along the floor scale) x 4' (length: sloped side) ramp for Optima's popular 4' x 4' floor scale.



Product Specifications

    • BRANDOptima
    • LENGTH INCHES40
    • WIDTH INCHES48
    • HEIGHT INCHES12
    • COLORBlue
    • CONSTRUCTIONMild Steel
    • CAPACITY LBS10000
    • CAPACITY KG4500
    • MANUFACTURERS PART NUMBEROP-750-4x4
    • WEIGHT LBS190

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!