Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell Pegasus DCSB 60" x 60" Low Profile Digital Pallet Scale 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Brecknell Pegasus DCSB 60" x 60" Low Profile Digital Pallet Scale 5,000lb x 1lb

Item #: WB253228S

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,050.00 Save up to 27%
Price: $ 1,494.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Brecknell DCSB Low Profile Deluxe Display Pallet Scale 60" x 60" 5000 Lb x 1 Lb

Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES3-1/8
    • COLORPowder-coat paint
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2500
    • READABILITY LB1
    • READABILITY KG0.5
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBERDCSB6060-05
    • INDICATOR WIDTH INCHES11
    • VOLTAGE3 mv/V
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS30
    • APPROVALNTEP
    • POWER SUPPLYRechargeable Internal Battery/AC Adapter
    • DISPLAY7-digit 0.7" LED
    • INDICATOR DEPTH INCHES11
    • INDICATOR HEIGHT INCHES6-1/2
    • INDICATOR CONSTRUCTIONStainless Steel
    • OVERLOAD PROTECTION - %150 Percent Weight Capacity
    • WEIGHT LBS485
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Floor Scale

Your review: Great asset would recommend.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does this scale come with a printer and software to connect it to a computer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result