Brecknell 60" x 60" Low Profile Digital Pallet Scale 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

Brecknell 60" x 60" Low Profile Digital Pallet Scale 5,000lb x 1lb

Item #: WB253228P

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,380.00 Save up to 11%
Price: $1,231.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Brecknell DSB Low Profile Standard Display Pallet Scale 60" x 60" 5000 Lbx 1 Lb

Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES4-5/8
    • COLORGray
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2500
    • READABILITY LB2
    • READABILITY KG1
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBERDSB6060-05
    • WEIGHT LBS485
    • LEGAL FOR TRADEY
    • MODEL253228P
    • APPROVALNTEP/CE
    • DISPLAY6-digit 0.8" LED
    • INDICATOR WIDTH INCHES1-7/8
    • INDICATOR CONSTRUCTIONPainted Mild Steel
    • INDICATOR HEIGHT INCHES5-7/8
    • BATTERY LIFE HOURS--
    • OVERLOAD PROTECTION - %150 Percent Weight Capacity
    • POWER SUPPLYAC Adapter
    • VOLTAGE3 mv/V
    • INDICATOR DEPTH INCHES8-5/8
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What cable is needed to connect to a printer? Do you sell the cable?

Question Asked By: Matt , February 09, 2016

+ View 1 Answer

Answer This Question

Does this scale come with a printer and software to connect it to a computer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:21