Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto FH-502E Ramp for FH-555F-204 Scales
See all 157 items in product family

Detecto FH-502E Ramp for FH-555F-204 Scales

Item #: WBB587053

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $767.00 Save up to 16%
Price: $ 642.00
Product Information
Product Q&A
Accessories
Detecto FH-502E Ramp for FH-555F-204 Scales

optional ramp

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES62
    • WIDTH INCHES48
    • HEIGHT INCHES50
    • COLORGray
    • CONSTRUCTIONMild Steel
    • CAPACITY LBS5000
    • CAPACITY KG2250
    • READABILITY LB1
    • DESCRIPTIONFloor Scale Ramp
    • MANUFACTURERS PART NUMBERFH-502E
    • WEIGHT LBS361
    • APPROVALISO9001

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What cable is needed to connect to a printer? Do you sell the cable?

Question Asked By: Matt , February 09, 2016

+ View 1 Answer

Answer This Question

Does this scale come with a printer and software to connect it to a computer?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed