Escali 136 Pana Baker's Digital Kitchen Scale, 13lb x 0.1oz./6000g x 1g, Stainless Steel
See all 7 items in product family

Escali 136 Pana Baker's Digital Kitchen Scale, 13lb x 0.1oz./6000g x 1g, Stainless Steel

Item #: WBB480580

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
Escali 136 Pana Baker's Digital Kitchen Scale, 13lb x 0.1oz./6000g x 1g, Stainless Steel

Weighing in Cups & Tablespoons A cup is a cup is a cup - but is it? Measuring cups can yield different results depending on the density of the ingredient and how the cook packs it. The Escali Pana scale solves this problem with accurate volume measurements in cups and tablespoons.

Features:

  • Capacity : 13 lb or 6000 gram
  • Measuring units: Cups, Tablespoons, Ounces, Pounds+Ounces and Grams
  • Accurately measures in 1/8 cup, tablespoon, 0.1 oz or 1 gram increments
  • Displays Ounces in fractions or decimals
  • Preprogrammed with more than 150 ingredients that are commonly measured in cups
  • Tare feature (Add & Weigh)
  • Automatic shut-off feature ensures long battery life
  • Removable Stainless Steel platform
  • One heavy duty 9V battery included (AC adaptor optional)


Product Specifications

    • BRANDEscali
    • LENGTH INCHES9
    • WIDTH INCHES10-3/4
    • HEIGHT INCHES2-1/2
    • COLORBrown
    • CONSTRUCTIONIndustrial Plastic with Stainless Steel Top
    • CAPACITY LBS13
    • CAPACITY KG6
    • READABILITY GRAMS2
    • DESCRIPTIONPana Digital Scale
    • MANUFACTURERS PART NUMBERV136
    • VOLTAGE1X 9 Volt
    • WEIGHT LBS2.1
    • READABILITY OZ0.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!